Select Country and Language Europe, Middle East & Africa / English
Change Country
CVIA1GY-X | PANDUIT

PANDUIT | CVIA1GY-X | Adapter, Vimar IDEA Series Faceplate, Holds One Mini-Com(TM) Module, Gray, Pack of 10

  • Manufacturer # CVIA1GY-X
  • Anixter #275709
Color: GREY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
Description

Adapter holds one Mini-Com Module in a Vimar IDEA Series Faceplate.

Features
  • Individual modules snap in and out
  • Quick and easy installation
  • Same faceplate frame for data outlets as electrical outlets
  • Adapters are front releasable
  • Highest density, 100% modular solution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items