Select Country and Language Europe, Middle East & Africa / English
Change Country
CVPDUB | PANDUIT

PANDUIT | CVPDUB | Server Cabinet PDU Bracket Kit, Black

  • Manufacturer # CVPDUB
  • Anixter #358160
Cable Management Type: ACCESSORIES
Color: BLACK
Type: CABLE MANAGEMENT
Description

Bracket for vertical POU mounting to the side of the cabinet posts (kit of two).

Features
  • Net-Access(TM) Switch Cabinet Accessories
Specifications
  • Bracket
  • Material: Steel
  • Color: Black
  • Dimension: 152 mm Height x 91 mm Width x 210 mm Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items