CVPPB | PANDUIT

PANDUIT | CVPPB | Cabinet Bracket For Side Mounting OF 19" Products (483mm)

  • Manufacturer # CVPPB
  • Anixter #365914
Color: BLACK
Description

Bracket to vertically mount 1 RU EIA 19" copper and fiber patch panels to the side of the cabinet posts.

Features
  • Net-Access(TM) Switch Cabinet Accessories
Specifications
  • Bracket
  • Material: Steel
  • Color: Black
  • Dimension: 485.8 mm Height x 68.6 mm Width x 89.4 mm Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items