Select Country and Language Europe, Middle East & Africa / English
Change Country
CW-16VEK317 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CW-16VEK317 | Switched CDU, PIPS (Per Input Power Sensing), 0U, 16 x IEC C13 Outlets, LED amp meter, 230V 32A input with IEC 60309 connector & cord, 10ft (3m), Bottom/Bottom Entry, (2) Temperature/Humidity Sensor Capable, with retractable fuses

  • Manufacturer # CW-16VEK317
  • Anixter #452864
Number of Outlets: OTHER
Description

Switched CDU, PIPS (Per Input Power Sensing), 0U, 16 x IEC C13 Outlets, LED amp meter, 230V 32A input w/ IEC 60309 connector & cord, 10ft (3m), Bottom/Bottom Entry, (2) Temperature/Humidity Sensor Capable, with retractable fuses

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items