Select Country and Language Europe, Middle East & Africa / English
Change Country
CWFE2POCOAXA | COMNET

COMNET | CWFE2POCOAXA | Dual 10/100Mbps Media Converter, Commercial Grade Ethernet to COAX with Power (Includes power supply)

  • Manufacturer # CWFE2POCOAXA
  • Anixter #448471
Device: MEDIA CONVERTERS
Port 1 Device Technology: 100BASET
Description

The ComNet(TM) CWFE1POCOAX Series transports Ethernet and camera/device operating power between the remote device and head-end location using existing 75O coaxial cable. It eliminates the need to have a separate power source at the remote location and provides operating power for the remote ComNet media converter and PoE device. Based on the IEEE 802.3af standard for Power over Ethernet (PoE), the CWFE1POCOAXA provides up to 15.4 Watts of operating power to the remote powered device (PD). The CWFE1P OCOAXA transports Ethernet data at rates of 100 Mbps over a distance of 230 meters (750 feet) over standard 75O coaxial cable. The CWFE(1,2)POCOAXA is used at the head end and the CWFE1POCOAXBM is used at the remote location.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • Supports transmission distances of up to 230 m (750 ft) over coaxial cable
  • Power over Coax source - meets IEEE802.3af standard for PoE
  • Power over Ethernet (PoE) 15 Watts
  • Ethernet data rates of 100 Mbps
  • BNC connector for coaxial cable
  • IEEE802.3 Compliant
  • Made in the USA
  • Power Supply Included
  • Five Year Warranty
Specifications
  • Product Type: Video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items