Select Country and Language Europe, Middle East & Africa / English
Change Country
CWG-8HEK211 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CWG-8HEK211 | Switched POPS CDU, Per Outlet Power Sensing, 1U, 8 x IEC C13 Outlets, Input Amp Meter, 230V 32A with IEC 60309 Connector, 3m (10ft) Cord, (2) Temperature/Humidity Sensor Capable, Fuse Branch Circuit Protection *** Preliminary pricing

  • Manufacturer # CWG-8HEK211
  • Anixter #452873
Number of Outlets: OTHER
Description

Switched POPS CDU, Per Outlet Power Sensing, 1U, 8 x IEC C13 Outlets, Input Amp Meter, 230V 32A w/ IEC 60309 Connector, 3m (10ft) Cord, (2) Temperature/Humidity Sensor Capable, Fuse Branch Circuit Protection *** Preliminary pricing

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items