CWGE28FX4TX24MS - COMNET COMMUNICATION | Anixter
CWGE28FX4TX24MS | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | CWGE28FX4TX24MS | Managed Ethernet Switch, 28-Port, 100 to 240 Volt AC, 36 Watt, 7 Microsecond Latency, 56 GBPS Bandwidth, 17.5" Length x 7.88" Width x 1.75" Height

  • Manufacturer # CWGE28FX4TX24MS
  • Anixter #527955
Design Features: MANAGEABLE
Device Technology: MIXED
No Exp Modules/Slots: 12+
Number of Ports: 25-48
Power Cords: EMEA
Type of Device: CHASSIS SWITCH
Description

Must be a reseller to purchase this product.

Features
  • The ComNet CWGE28FX4TX24MS Layer 2 Managed 28 Port Ethernet Switch Supports Twenty-Four (24) 10/100/1000BASE-TX Ports and Four (4) 1000BASE-FX Ports of Ethernet Data the Four 1000BASE-FX Ports are SFP Configurable for Fiber Type (multimode or single-mo de), Connector Type and Distance
  • The Exclusive C-Ring Redundant Ring Feature Protects Networks from Interruptions or Temporary Malfunctions with its Fast Recovery Technology
  • The Electrical Ports Support the 10/100/1000 Mbps Ethernet IEEE 802.3 Protocol and Auto-Negotiating and Auto-MDI/MDIX Features are Included the CWGE28FX4TX24MS are Optically (1000BASE-FX) and Electrically Compatible with any IEEE 802.3 Compliant Ethernet Device
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items