CWGE2FE24MODMS/8SFP - COMNET COMMUNUCATION | Anixter
CWGE2FE24MODMS/8SFP | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | CWGE2FE24MODMS/8SFP | 8 port 100Mbps module with SFP connector

  • Manufacturer # CWGE2FE24MODMS/8SFP
  • Anixter #538102
No Exp Modules/Slots: 1-2
Number of Ports: 5-8
Type of Device: MODULE
Description

The ComNet CWGE2FE24MODMS Managed EthernetSwitch chassis provides up to twenty-six ports ofEthernet connectivity through the use of three eightportexpansion modules and two rear-mounted fixedcombo ports. This Ethernet switch is easily configurableby se lecting, sold separately, eight port modules thatallow for all copper, or all optical with SFP modulesmaking the CWGE2FE24MODMS switch availablefor use with either conventional UTP copper or fibermedia. The twenty-four modular ports support the10/100 M bps electrical or 100Mbps optical EthernetIEEE 802.3 protocol. Auto-negotiating and auto-MDI/MDIX features are provided for simplicity and ease ofinstallation on electrical ports. Two additional ports areGigabit combo SFP ports. These network managedla yer 2 switches are optically and electrically compatiblewith IEEE 802.3 compliant Ethernet devices. Plugand-play design ensures ease of installation, and noelectrical or optical adjustments are ever required. TheCWGE2FE24MODMS incorporates LED indicato rs formonitoring the operating status of the managed switchand network. These units are rack mountable. TheCWGE2FE24MODMS and its corresponding modulesare designed for installation in benign (0 - +45 C)operating environments, with an extended tempera turemodel available.

Must be a reseller to purchase this product.

Features
  • 10/100 BASE-TX and 100 BASE-FX compatible
  • Flexible Ethernet interface configuration via plug-in
  • modules
  • Fully configurable through web-based or SNMP network
  • management
  • IGMP Snooping V1/V2 for multicast filtering and IGMP
  • Query V1/V2
  • Tagged VLAN (I02.1Q)
  • Rapid Spanning Tree protocol (IEEE 802.1w)
  • Five Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items