CWGE2FE8MSPOE+ - COMNET COMMUNUCATION | Anixter
CWGE2FE8MSPOE+ | COMNET COMMUNUCATION NETWORKS

COMNET COMMUNUCATION NETWORKS | CWGE2FE8MSPOE+ | Managed Ethernet Switch, 240 Volt AC, 260 Watt, 13" Length x 9.1" Width x 1.7" Height

  • Manufacturer # CWGE2FE8MSPOE+
  • Anixter #685285
Type: ETHERNET SWITCH (MANAGED)
Features
  • The ComNet CWGE2FE8MSPOE+ Commercial Grade Managed Ethernet Switch Provides Eight Ports of 10/100 BASE-TX PoE+ and Two Ports of 10/100/1000TX or 1000FX Transmission
  • These Units are Available for use with either Conventional CAT-5e Copper or Optical Transmission Media
  • The Eight Electrical Ports Support the 10/100 Mbps Ethernet IEEE 802.3 Protocol and Auto-Negotiating and Auto-MDI/MDIX Features are Provided for Simplicity and Ease of Installation
  • All Eight Ports Support IEEE.802.3at based PoE+
  • Ô Ports are 10/100/1000 Configurable for Copper or Fiber Media for Use with Multimode or Single-mode Optical Fiber, Selected by Optional SFP Modules
  • These Network Managed Layer 2 Switches are Optically (1000 BASE-FX) and Electrically Compatible with any IEEE 802.3 Compliant Ethernet Devices
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items