Select Country and Language Europe, Middle East & Africa / English
Change Country
CWKFD2 | VIDEOLARM

VIDEOLARM | CWKFD2 | 24 V AC Cold Weather Kit for an additional heater and blower For Outdoor FusionDomes in extremely cold weather

  • Manufacturer # CWKFD2
  • Anixter #326168
Duty Rating: LIGHT
Environment Type: INDOOR
Mounting Parameter: CAMERA HOUSING
Mounting Type: WALL
Type: FIXED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items