CWMPV3440 | PANDUIT

PANDUIT | CWMPV3440 | In-Cabinet Vertical Cable Manager 40 RU, Duct With side Mount Bracket, Cage Nut, And Screws, Dimensions: 70.85"H x 2.937"W x 3.76"D (1800mm x 74.6mm x 95.5mm)

  • Manufacturer # CWMPV3440
  • Anixter #221606
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • For managing cable within cabinets 27" or wider
  • Attach to equipment mounting rails
  • Two mounting bracket options to facilitate mounting to various cabinet configurations
  • Snap-on covers included
Specifications
  • Side Duct
  • Color: Black
  • Number Of Rack Spaces: 40
  • Cable Capacity - Cat 5e (0.187): 191
  • Cable Capacity - Cat 6 (0.250): 107
  • Cable Capacity - Fiber (3mm): 396
  • Capacity: 96
  • Diameter: 0.187 Inch
  • Includes: Side Mount Bracket, Cage Nut And Screws
  • Dimension: 71.9 Inch Height x 3.5 Inch Width x 4.3 Inch Depth (1825 mm x 88 mm x 109 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items