CWR-12-26PD | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | CWR-12-26PD | 12 Space (21), 2 Data Wall Cab, Plexi Door, 26Deep

  • Manufacturer # CWR-12-26PD
  • Anixter #393133
Airflow: FRONT-TO-REAR
Color: BLACK
Material: ALUMINUM
Model: MIXED USE
Multi-compartment: YES
Overall Width: 26"
Rack Units: 12U
Type: WALL-MOUNT
Description

CWR Series CableSafe(tm) Data Wall Cabinet
Specifically designed for structured cabling, the CWR is a versatile system for mounting multiple patch panels and other voice/data equipment, where floor and wall space are at a premium. Structural Features ; 26 width cabinet to allow for much needed space for patching. Comes standard with wide-face rackrail on left and right of cabinet. Locking swing open center section allows for easy front and rear access to equipment and cabling Includes an easily reversible left or right hand swing locking/latching front door for added security Bag of 50 mounting screws included Thermal Management; Engineered to facilitate passive thermal management optional fan kit available when additional heat dissipation is required Cable Management; Ships with front rackrail at 4 setback position to accommodate cable managers. Also accommodates rear rackrail for rear support and cable management. Large opening in backpan for mounting over pull boxes, electrical outlets, etc. Large knockouts for conduit and cable entry. Regulatory / Certifications; Welded construction provides a 200 lb. weight capacity UL Listed in the US and Canada GREENGUARD Indoor Air Quality Certified for Children and Schools (the most strict level)

Features
  • 26 width cabinet to allow for much needed space for patching.
  • Comes standard with wide-face rackrail on left and right of cabinet.
  • Four useable depths available: 15, 20, 24 and 30
  • Ships with front rackail at 4 setback position to accommodate cable managers.
  • Also accommodates rear rackrail for rear support and cable management.
  • Swing open center section allows for easy front and rear access to equipment and cabling
  • Includes an easily reversible left or right handswing locking / latching Plexi front door for added security and aesthetics. Solid and vented front doors also available.
  • Engineered to facilitate passive thermal management- optional fan kit available when additional heat dissipation is required
  • Ships fully assembled as left or right hand hinged to save installation time
  • UL Listed in the US and Canada
  • Versatile system for mounting multiple patch panels and other voice/data equipment, where floor and wall space are at a premium
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items