CWR-12-26PD4 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | CWR-12-26PD4 | Cabling Wall Mount Rack, 12RU, 200 Lb Capacity, 26" Width x 26" Depth x 24.88" Height, Steel, Black Powder Coated, With 4" Plexiglass Front Door

  • Manufacturer # CWR-12-26PD4
  • Anixter #567037
Color: BLACK
Material: STEEL
Rack Units: 12U
Seismic Rating: NO
Type: WALL-MOUNT
Features
  • 26 Inch Width Cabinet to Allow for Much Needed Space for Patching
  • Accommodate Cable Managers, also Accommodates Rear Rack Rail for Rear Support and Cable Management
  • Swing Open Center Section Allows for Easy Front and Rear Access to Equipment and Cabling
  • Includes an Easily Reversible Left or Right Handswing Locking Latching Plexi, Vented or Solid Front Door For
  • Engineered to Facilitate Passive Thermal Management
  • Save Installation Time
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items