Select Country and Language Europe, Middle East & Africa / English
Change Country
CWR-26-17SD | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | CWR-26-17SD | CWR Series, CableSafe Cabling Wall Mount Rack With Solid Front Door And 8 D-Ring, 26 RU, Rackrail Type 10-32, 26 Inch Width x 17.00 Inch Depth x 49.38 Inch Height, Steel, Black Textured Powder Coat, Wall Mount

  • Manufacturer # CWR-26-17SD
  • Anixter #567068
Color: BLACK
Material: STEEL
Rack Units: 26U
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items