CWR-FKIT | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | CWR-FKIT | Fan Kit For Cwr Series

  • Manufacturer # CWR-FKIT
  • Anixter #393139
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Cable Management Type: POWER CORDS
Cable Mgt Mounting: NON-SPECIFIC
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Fan kit, 2 (95CFM) fans w/ hardware

Features
  • fan kit, 2 (95CFM) fans w/ hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items