Select Country and Language Europe, Middle East & Africa / English
Change Country
CWST | PANDUIT

PANDUIT | CWST | Copper Cable Conductor snipping Tool.

  • Manufacturer # CWST
  • Anixter #251931
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: CUTTER - CABLE
Size / Capacity: NONE
Width / Diameter: NONE
Description

Copper conductor snipping tool.

Features
  • Snipping tool cuts conductors flush for improved performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items