CX-702 - OPTEX - 70' x 70' or 150' x 8' | Anixter
CX-702 | OPTEX

OPTEX | CX-702 | 70' x 70' or 150' x 8' Warehouse / Harsh Commercial PIR detector

  • Manufacturer # CX-702
  • Anixter #378384
Color: WHITE
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Height - Inches: APPROXIMATELY 5 INCHES
Input Power: 12V DC
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 70 FEET X 70 FEET
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: APPROXIMATELY 3 INCHES
Width - Inches: APPROXIMATELY 4 INCHES
Description

Superior reliability and performance makes the CX-702 a logical choice for a wide variety of commercial and harsh industrial applications. The flip lens allows you to select between precise wide angle 70 x 70 detection pattern and a long range 150 x 8 pattern. By incorporating our Patented Multifocus Technology into a Spherically Designed Lens, the CX-702 has successfully eliminated sensitivity problems caused by changing detection patterns.

Features
  • Multi-Focus Optics (Patent Listed)
  • Double Conductive Shielding (Patent Listed)
  • Completely Sealed Optics with Dual Structure
  • Dual Purpose Lens
  • Temperature Compensation Circuit
  • False Alarm Protection
  • RFI Protection
  • Temperature Protection (CX-702 and only)
  • Disturbance-Free Tamper Switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items