Select Country and Language Europe, Middle East & Africa / English
Change Country
D-181755 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | D-181755 | PVC BUFFER TUBING KIT FOR DIRECT TERMINATION OF OUTSIDE PLANT 100 FIBER MAXIMUM COMCODE: 700006117

  • Manufacturer # D-181755 | 700006117
  • Anixter #104578
Fiber Type: BREAKOUT KITS
Prod. Code: D181755
Qty.: 1
Type: FIBER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items