Select Country and Language Europe, Middle East & Africa / English
Change Country
D-PT22 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | D-PT22 | 22" WIDE PENCIL TRAY FOR LCD MONITORING DESK

  • Manufacturer # D-PT22
  • Anixter #302274
Color: BLACK
Door Type: PLEXIGLAS
Features
  • Mounts under LD desk working surface
Specifications
  • Width: 22 Inch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items