D10 BAGS - TE CONNECTIVITY - D10 MK4 TWISTED | Anixter
D10 BAGS | TE CONNECTIVITY

TE CONNECTIVITY | D10 BAGS | D10 MK4 TWISTED PAIR CBL IN DISPR COIL (CONTAINS 805M+9M) NSN 8130-99-115-8152

  • Manufacturer # D10 BAGS
  • Anixter #A10DW-115-8152
Conductor Count: 2 CONDUCTORS
Conductor Material: COMPOSITES, MIXED TYPES
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Material: UNJACKETED
NEC Rating: NOT LISTED BY UL UNDER NEC
RoHS Compliant: NOT DECLARED
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items