D1300-R3 | INTERLOGIX

INTERLOGIX | D1300-R3 | RS485: (2 WIRE) DATA TCVR MM 2 FIBERS RM

  • Manufacturer # D1300-R3
  • Anixter #272173
Data: 1 CH/1 WAY SERIAL
Fiber Type: MULTI MODE
Mount: RACK MOUNT
Number of Channels: 1
Product Type: FIBER TRANSMITTER
Signal Type: COLOR
Strand #: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items