Select Country and Language Europe, Middle East & Africa / English
Change Country
D13395783 | BUNZL SAFETY & WORKWEAR SOLU

BUNZL SAFETY & WORKWEAR SOLU | D13395783 | DUPONT OVERSHOES WHITE TYVEK 1 = 1 PAIR

  • Manufacturer # D13395783
  • Anixter #PPFOSHSU101
Category: NON-SAFETY FOOTWEAR
Color: WHITE
Material / Lens: POLYPROPYLENE
Product Type: FOOT - SHOES
Size: SIZE - UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items