Select Country and Language Europe, Middle East & Africa / English
Change Country
D1410 | INTERLOGIX

INTERLOGIX | D1410 | CURRENT LOOP TCVR MM 2 FIBERS RM

  • Manufacturer # D1410
  • Anixter #272182
Fiber Type: MULTI MODE
Product Type: FIBER TRANSMITTER
Signal Format: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items