Select Country and Language Europe, Middle East & Africa / English
Change Country
D2524C0UGY02 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | D2524C0UGY02 | 24-25P UTP-CMR SOL BC CAT 5 FRPE/FRPVC GRAY JACKET REELS POWER SUM(NEXT)

  • Manufacturer # D2524C0UGY02
  • Anixter #CM-02524CBG-5PS
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Fire Rating: RISER
Insulation: PE
Jacket Color: Gray
Jacket Color: GREY
Nom. O.D. (in.): 0.670
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Vendor No.: D2524C0UGY02
Weight lb./1,000 ft.: 97
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items