D2524CTOUGY02 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | D2524CTOUGY02 | 24-25P UTP-CMR SOL BC CAT 5 PS NEXT BACKBONE PE/PVC TUBE FILLER GREY JKT

  • Manufacturer # D2524CTOUGY02
  • Anixter #CM-02524CBG-5PST
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Fire Rating: RISER
Insulation: FRPE
Jacket Color: Gray
Jacket Color: GREY
Nom. O.D. (in.): 0.540
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Weight lb./1,000 ft.: 155
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items