Select Country and Language Europe, Middle East & Africa / English
Change Country
D4F | ARECONT VISION

ARECONT VISION | D4F | Indoor Flush Mount Dome Accessory for Compact Cameras (Camera and Lens not included)

  • Manufacturer # D4F
  • Anixter #447198
Environment Type: INDOOR
Mounting Type: FLUSH MOUNT CEILING
Type: DOME
Description

Must be a reseller to purchase this product

Features
  • Superior Image Quality
  • Black Color Chassis option
  • In-ceiling mount dome and surface mount dome option
  • 2-axis gimbal for camera positioning
  • Cost Efficiency solution
  • Easy installation and superior design perfect for indoor
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items