D4F-AV5115DNV1-3312 - ARECONT VISION - 5 | Anixter
D4F-AV5115DNV1-3312 | ARECONT VISION

ARECONT VISION | D4F-AV5115DNV1-3312 | 5 Megapixel, 14 fps, 3.3-12 mm Lens, H.264/MJPEG, Indoor Flush Dome IP Camera

  • Manufacturer # D4F-AV5115DNV1-3312
  • Anixter #497141
PoE: NO
Signal Process: IP
Description

AV5115DNv1 + MPL33-12 Vari-focal and D4F Flush Mount Indoor Dome

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • All-in-one indoor dome solution: AV5115dnv1 camera, 2-axis gimbal, 3.3-12mm IR corrected lens and flush mount embedded
Specifications
  • IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items