D4S-AV3115DNV1-3312 - ARECONT VISION - 3 | Anixter
D4S-AV3115DNV1-3312 | ARECONT VISION

ARECONT VISION | D4S-AV3115DNV1-3312 | 3 Megapixel, 21 fps, 3.3-12 mm Lens, Day/Night, H.264/MJPEG, Indoor Surface Dome IP Camera

  • Manufacturer # D4S-AV3115DNV1-3312
  • Anixter #497131
PoE: NO
Signal Process: IP
Description

AV3115DNv1 + MPL33-12 Vari-focal Lens and D4S Surface Mount Indoor Dome

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • All-in-one indoor dome solution: AV3115dnv1 camera, 2-axis gimbal, 3.3-12 mm IRcorrected lens and surface dome embedded
Specifications
  • IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items