D4S-AV5115V1-3312 - ARECONT VISION - 5 | Anixter
D4S-AV5115V1-3312 | ARECONT VISION

ARECONT VISION | D4S-AV5115V1-3312 | 5 Megapixel, 14 fps, 3.3-12 mm Lens, H.264/MJPEG, Indoor Surface Dome IP Camera

  • Manufacturer # D4S-AV5115V1-3312
  • Anixter #497132
PoE: NO
Signal Process: IP
Description

AV5115v1 + MPL33-12 Vari-focal and D4S Surface Mount Indoor Dome

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Fastest MegaPixel Image Rates 14 fps
  • PSIA Compliance
  • Multi-streaming, Flexible Cropping and Bit Rate Control
  • Cost Efficiency
  • Privacy Mask, Extended Motion Detection Grid and Forensic Zooming
  • PoE and Auxiliary Power: 12-48 V DC / 24 V AC
  • Binning Mode to Increase Low Light Performance
Specifications
  • IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items