D4SO-AV5115DNV1-3312 - ARECONT VISION - 5 | Anixter
D4SO-AV5115DNV1-3312 | ARECONT VISION

ARECONT VISION | D4SO-AV5115DNV1-3312 | 5 Megapixel, 14 fps, 3.3-12 mm Lens, Day/Night, H.264/MJPEG, Outdoor Dome IP Camera

  • Manufacturer # D4SO-AV5115DNV1-3312
  • Anixter #497137
PoE: NO
Signal Process: IP
Description

AV5115DNv1 + MPL33-12 Vari-focal Lens and D4SO Outdoor Dome

Must be a reseller to purchase this product

Features
  • All-in-one outdoor dome solution: av5115v1 camera, 2-axis gimbal, 3.3-12 mm IR corrected lens and surface dome
Specifications
  • IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items