Select Country and Language Europe, Middle East & Africa / English
Change Country
D5024D0-WT10 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | D5024D0-WT10 | 24-50P UTP-CMR SOL BC CAT 3 FT-4 ART 800 PVC/PVC WHITE JKTREELS

  • Manufacturer # D5024D0-WT10
  • Anixter #CM-05024BAG-3-01
AWG: 24
Approx. Wt. lb./1,000 ft.: 180
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 50 PAIR
Fire Rating: RISER
Jacket Color: WHITE
No. of Pairs: 50
Nom. O.D. (in.): 0.510
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items