Select Country and Language Europe, Middle East & Africa / English
Change Country
D7120WDMA | INTERLOGIX

INTERLOGIX | D7120WDMA | 10/100 ETHERNET TCVR MM LASER 1 FIBER "A" END

  • Manufacturer # D7120WDMA
  • Anixter #272176
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: MODULE
Type: TRANSCEIVER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items