D7120WDMB-R3 | INTERLOGIX

INTERLOGIX | D7120WDMB-R3 | 10/100 ETHERNET TCVR MM LASER 1 FIBER "B" END RM

  • Manufacturer # D7120WDMB-R3
  • Anixter #272179
Fiber Type: MULTI MODE
Mount: RACK MOUNT
Product Type: FIBER TRANSMITTER
Strand #: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items