Select Country and Language Europe, Middle East & Africa / English
Change Country
D8SA 7B | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | D8SA 7B | MOD CORD:CAT 5 7 FT 24 AWG STRANDED 4PR (8WX8P) 4/PK 568A OR B 107743106

  • Manufacturer # D8SA 7B | 107743106
  • Anixter #178042
Category: CATEGORY 5
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 7 FT. : 2.13 M
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items