DA-250FH - TOA ELECTRONICS INC - DA-250FH | Anixter
DA-250FH | TOA ELECTRONICS INC

TOA ELECTRONICS INC | DA-250FH | Digital Power Amplifier, 4-Channel, 20 Kilo Ohm Balanced, 10 Kilo Ohm Unbalanced, 100 dB, 70 Volt per Channel, 18.98" Width x 15.79" Depth x 1.73" Height

  • Manufacturer # DA-250FH | DA-250FH CU
  • Anixter #340931
Type: AUDIO AMPLIFIER
Features
  • The Compact and Lightweight Single or Dual Rack-Space Design and Ultra-Low Heat Dissipation Allow Designers to Rack-Mount Upto Five Units without Open Space Between Units
  • Independent Power Supply for Each Channel
  • Low Heat Dissipation
  • Recessed Stepped ttenuators
  • Comprehensive Protection Circuitry
  • Removable Dust Filters for Easy Maintenance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items