DA240 - DANTECH ELECTRONIC ENGINEERING - | Anixter
DA240 | DANTECH ELECTRONIC ENGINEERING

DANTECH ELECTRONIC ENGINEERING | DA240 | Audio Visual Indicator

  • Manufacturer # DA240
  • Anixter #893823
Description

These 12V DC operating audio and visual indicators can be used in areas where no power supply is available. The onboard battery charges from a 12V clear signal.

Featuring a green LED and a red LED for each channel and a push button to mute the internal sounder when triggered, these are designed to remotely monitor an intruder alarm installed on site or whether a 'Fire Door' is open or closed.

The DA240 is normally installed in a manager's office or a security gatehouse. When a 'Fire Door' opens the sounder in the unit activates and the red LED for that channel illuminates.

Pressing the button silences the sounder and the red LED remains illuminated indicating that the 'Fire Door' is still open. When the 'Fire Door' is closed the sounder activates again and the green LED illuminates to indicate that the 'Fire Door' is now closed. Pressing the button again when the door is closed silences the sounder and the green LED extinguishes.

The red LED will switch off only when the alarm line is clear and the door is closed.

Features
  • Mild steel enclosure
  • Supply voltage 12V DC
  • Current consumption: DA240 <25mA, DA280 <55mA
  • Engineer adjustable sounder (DA280 only)
  • Trigger input DC +ve
  • Tamper switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items