DA468-16 - DANTECH ELECTRONIC ENGINEERING - | Anixter
DA468-16 | DANTECH ELECTRONIC ENGINEERING

DANTECH ELECTRONIC ENGINEERING | DA468-16 | 16 x 12V DC 500mA, Slim 1U Rack-Mount Power Supply

  • Manufacturer # DA468-16
  • Anixter #953110
Number of Outlets: 8
Type: RACK MOUNT PDU
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items