Select Country and Language Europe, Middle East & Africa / English
Change Country
DB-EV(V35)-AC-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | DB-EV(V35)-AC-UK | DataBand EV T1/E1 to V.35 Interface Converter, AC Power, DCE Interface, Selectable to DTE, Includes Serial Control Cable and DbManager Lite, UK

  • Manufacturer # DB-EV(V35)-AC-UK
  • Anixter #588098
Device: MEDIA CONVERTERS
Port 1 Device Technology: T1
Description

The DataBand interface converter provides transparent conversion from unstructured G.703 and optionally structured G.704 to either V.11/X.21 or V.35 interfaces. In G.704 mode the unit supports speeds from a single 64 kbps timeslot through to a full 2.048 Mbps in steps of 64 kbps. DataBand also supports full/fractional T1 circuits

Features
  • G703 to V.11 or V.35 Converter
  • Optional support for G.704 (fractional) to V.11 or V.35
  • 64 kbps to 2048 kbps in G.704 mode
  • Support for T1 interface
  • E1 user switchable 75 Ohm / 120 Ohm
  • Clocking hierarchy
  • Fast, simple installation
  • Remotely manageable via IP and serial connection
  • No DIP switches- All via software GUI
  • Easy to configure and manage
  • Software upgradeable locally or remotely
  • SNMP trap/alarm via north bound interface
  • Local/remote loops on E1/T1 and V11/V35 interfaces
  • Managed via DbManager application
Specifications
  • Item: Interface Converter
  • Interfaces: 1 x V11/X.21 DB15 (Specify Male DTE or Female DCE) or 1 x V.35 MRAC (Specify Male DTE or Female DCE) 1 x RJ45
  • E1: User Switchable Between 75 Ohm And 120 Ohm, Auto-Detect CRC4 or Non- CRC4 Framing (Multiframe or Doubleframe), CRC4 Disabled If Passing Timeslot 0, Support Of E1 And Fractional E1 Services
  • T1: RJ45 100 Ohm Balanced T1, ESF or D4 Framing Selectable, B8ZS or AMI Line Code Selectable
  • Control Ports: RJ11 Marked 'Cmd', Asynchronous 8 Data, 1 Stop Bit No Parity 19.2 kbps to 115 kbps, Password Protected, Dry Contact Alarm Relay, Ethernet Configuration Port RJ45 10BASE-T/100BASE-T/1GE, Password Protected
  • LEDs: E1/T1 Has 2 Associated LEDs - Indicate Layer 1, Layer 2 And Active Interconnects, PWR x 1 Unlit=No Power; Green=Power On Unit, Run x 1 Slow Flash=Microprocessor OK And Configured; Fast Flash=Internal Error or Lost Base Configuration, LAN ACT x 1 Activity On The LAN, LAN 100 x 1 Off=LAN Running At 10BASE-T; On=LAN Running At 100BASE-T
  • Power: AC: Auto-Sensing 96 - 240 Volt AC, Maximum Consumption 0.2 Amp RMS At 230 Volt AC; DC: 4 mm Terminal Block; -36 to -57 Volt DC 0.55 Amp Maximum At -48 Volt DC
  • Environmental Conditions: 0 to 55 deg C Operating Temperature; 10 - 90% Humidity Non-Condensing; Natural Convection Cooling
  • Dimension: 8.860 Inch Width x 15.750 Inch Depth x 1.730 Inch Height
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items