Select Country and Language Europe, Middle East & Africa / English
Change Country
DBH18K0F022 | VIDEOTEC

VIDEOTEC | DBH18K0F022 | Dome Enclosure 7" with Sunshield and Dark Glass

  • Manufacturer # DBH18K0F022
  • Anixter #354183
Duty Rating: MEDIUM
Environment Type: INDOOR/OUTDOOR
Format: DOME
Housing Style: DOME
Mounting Type: WALL/CEILING
Special Property: WATER-COOLED
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items