Select Country and Language Europe, Middle East & Africa / English
Change Country
DBH24K0F028 | VIDEOTEC

VIDEOTEC | DBH24K0F028 | OUTDOOR DOME ENCLOSURE 240MM WITH SUNSHIELD AND CLEAR GLASSREQ INTERNAL ADAPTOR

  • Manufacturer # DBH24K0F028
  • Anixter #289817
Control Type: PAN-TILT ZOOM
Environment Type: OUTDOOR
Housing Style: DOME
Mounting Parameter: PAN & TILT
Mounting Type: CEILING
Pan Function: 360 DEGREES
Voltage/Current Type: 220 VAC
Description

DBH24 dome enclosure 240 mm with sunshield and clear glass

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items