DCEFXAW-X - PANDUIT - Drop Ceiling, Entrance | Anixter
DCEFXAW-X | PANDUIT

PANDUIT | DCEFXAW-X | Drop Ceiling, Entrance End Fitting, Panway, Power Rated, 1" Bend Radius Control, Use With LD, LDPH3,5,10, LDS3,5 Raceway, Arctic White, Pack of 10

  • Manufacturer # DCEFXAW-X
  • Anixter #529765
Channel: SINGLE
Color: IVORY
Components: FITTINGS
Latching: YES
Type: NON-METALLIC
Description

Drop Ceiling / Entrance End Fitting

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items