Select Country and Language Europe, Middle East & Africa / English
Change Country
DCEFXIW-X | PANDUIT

PANDUIT | DCEFXIW-X | Drop Ceiling, Entrance End Power Rated, 1"BRC Fitting for LD, LDPH3,5,10, LDS3,5, Off White, Pack of 10

  • Manufacturer # DCEFXIW-X
  • Anixter #187777
Color: WHITE
Components: FITTINGS
Type: NON-METALLIC
_Color: Off-white
Features
  • One inch bend radius fittings are designed to maintain the TIA/EIA-568-B and 569-B required minimum bend radius for high performance copper and fiber optic cabling systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items