Select Country and Language Europe, Middle East & Africa / English
Change Country
DCTK-CK | PANDUIT

PANDUIT | DCTK-CK | Complete Tool Kit, Data Center Modules

  • Manufacturer # DCTK-CK
  • Anixter #417883
Drive / Blade: NONE
Height / Depth: NONE
Length: NO LENGTH
Product Type: KIT - SPARES
Size / Capacity: NONE
Width / Diameter: NONE
Description

Complete Data Center Kit includes: Electrical Tooling Data Center Module Mechanical Tooling Data Center Module Termination Tooling Data Center Module Meters Data Center Module.

Features
  • Modules designed to meet the specific mechanical and electrical tooling needs of the data center installer
  • Application focused, multi-functional kit modules are pre-packaged for added convenience
  • Choice of application specific modules or complete kit for improved flexibility
  • Modules include durable, high quality tools for a reliable tool solution in virtually any data center application
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items