DCV28105 - TAMRON - Indoor fixed dome camera | Anixter
DCV28105 | TAMRON

TAMRON | DCV28105 | Indoor fixed dome camera with 2.8-10.5 mm F1.2 vari-focal lens

  • Manufacturer # DCV28105
  • Anixter #422102
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL 2.8-12 MILLIMETER
PoE: NO
Signal Process: ANALOG
Description

Targeting all weather outdoor applications requiring telephoto and Day/Night capabilities, and indoor applications where wide angle views are needed, Tamron offers two minidome camera solutions. The DCV12 is a high-magnification minidome camera, coveri ng 3.8 wide to 45.6 mm telephoto while providing high-resolution images for security use. Tamron's Install Auto Focus Mode dramatically improves the process of time consuming focus adjustment of its minidome camera at the installation site, thereby pro viding great efficiency for installers. The new DCV28105, an indoor fixed minidome solution, is optimized for a wide variety of indoor applications. It combines Tamron's state-of-the-art imaging technology and an ultra-high-resolution, multi-coated Tam ron 2.8-10.5 mm F1.2 vari-focal lens for maximum flexibility and bright, sharp, flare free performance at viewing angles up to 100. It is easy to install on walls and ceilings, and a snap to set up and adjust your perfect security solution.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items