DDKIT-1-68 - GREENLEE - Drill Driver Bit Kit | Anixter
DDKIT-1-68 | GREENLEE

GREENLEE | DDKIT-1-68 | Drill Driver Bit Kit (POP)

  • Manufacturer # DDKIT-1-68
  • Anixter #441994
Power Input: NONE
Product Type: ACCESSORIES
Tool Capacity: NONE
Voltage: NONE
Description

Consists Of : 1/8 IN, 3/16 IN, 1/4 IN High Speed Titanium Coated Drill Bit Set; MAS-SET (5/32 IN, 3/16 IN,1/4 IN, 3/8 IN) Masonry DrillBit Set; NDS-SET (1/4 IN, 5/16 IN, 3/8 IN) Magnetic Nut Driver Set; QCS-1 1/4 IN Quick Change Chuck; EXT-3 Magnetic B it Extension; SBSET-1-14 (Spanner Security Bits - #6, #8, #10, #12, Torx Security Bits - T10, T15, T20, T25, T27, T30, Hex Security Bits - 1/8 IN, 9/64 IN, 5/32IN, 3/16 IN) Security Driver Bit Set; Number Of Pieces : 68; Replacement Part : EXT-3 Magnet ic Bit Extension,HSS-SET High Speed Titanium Coated Drill Bit Set (1/8 IN, 3/16 IN, 1/4 IN), MAS-SET Masonry Drill Bit Set (5/32 IN, 3/16 IN, 1/4 IN, 3/8 IN), NDS-SETMagnetic Nut Driver Set (1/4 IN, 5/16 IN, 3/8 IN), QCS-1 1/4 IN Quick Chang; Size : 12 .320 IN (313.000 MM) LengthX 10.750 IN (273.000 MM) Width X 1.950 IN (49.000 MM) Height; Type : Electrician's; Weight : 2.350 LB (1.060 KG)

Features
  • 1/4 Inch Quick Change Technology
  • Professional Grade Driver Bits
  • Titanium Nitride Coated Self-Centering High Speed Drill Bits
  • High Quality Shock Resistant Case Stays Intact Even After Accidental Drops
  • Hammer Drill Rated Carbide Grade Tips and Hardenedhan
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items