Select Country and Language Europe, Middle East & Africa / English
Change Country
DE7210M | INTERLOGIX

INTERLOGIX | DE7210M | 2 PORT MINI ETHERNET MEDIA CONVERTER, 1 X 100FX MM 1 X 10/100TX ELEC

  • Manufacturer # DE7210M
  • Anixter #359488
Circuit Type: FIBER
Fiber Type: MULTI MODE
Number of Channels: 2
Path: 2 WAY
Product Type: VIDEO ACCESSORY
Signal Format: DIGITAL
Strand #: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items