DES-1018MP - D-LINK SYSTEMS INC - Ethernet | Anixter
DES-1018MP | D-LINK SYSTEMS INC

D-LINK SYSTEMS INC | DES-1018MP | Ethernet Switch, Power Over, Unmanaged, Desktop/Rack Mount, 18-Port, 10/100 Mbps, 100 to 240 Volt AC, 50 to 60 Hertz, 11" Width x 8.3" Depth x 1.7" Height

  • Manufacturer # DES-1018MP
  • Anixter #662130
Type: ETHERNET SWITCH (UNMANAGED)
Description

The DES-1018MP enables users to easily connect and supply power to PoE-capable devices such as wireless Access Points (APs), IP cameras, and IP phones. It features 16 10/100 ports that support the IEEE 802.3af PoE standard. Each of the PoE ports can su pply up to 15.4 watts, with a total PoE budget of 246.4 watts.

Features
  • Versatile Connectivity
  • 10/100 Mbps PoE Ports
  • 2 Kilovolt Surge Protection for PoE Ports
  • Easy Setup
  • Plug and Play-Installation
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items