Select Country and Language Europe, Middle East & Africa / English
Change Country
DESK-BW-6-F/5 | PATCHSEE

PATCHSEE | DESK-BW-6-F/5 | Cat 6A FTP Patchcord, DESKPATCH, In Easy to Use Reel, RJ45 Connectors, 5m, Bright White

  • Manufacturer # DESK-BW-6-F/5
  • Anixter #436676
Category: CATEGORY 6A
Color: WHITE
Connector Type: RJ45 TO RJ45
Lengths: 5 M : 16.4 FT.
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

DESKPATCH Cat6A RJ45 Patch Leads



5m Length in Easy to Use Reel



DESKPATCH is a fun and smart new concept to make your life at the office easier: DESKPATCH adapts to all your length and color needs... boost your Ethernet connections with DESK:



DES

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items