Select Country and Language Europe, Middle East & Africa / English
Change Country
DF6HA-1B | FUJINON

FUJINON | DF6HA-1B | 1/2 in. 6 mm F1.2-16 C manual iris, C mount lens

  • Manufacturer # DF6HA-1B
  • Anixter #289758
Focal Length: FIXED
Lens Mount: C
Type: LENS
Description

Must be a reseller to purchase this product

Features
  • High-resolution lenses
  • Clear images under low light intensity
  • Locking knobs for the iris and the focus
  • Compact design
  • Metal mount
  • Great choice from broad range of focal length
  • Enhanced image recognition accuracy achieved by reduction of distortion
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items