DFH10C2W - VIDEOLARM - DUST-PROOF TUBULAR | Anixter
DFH10C2W | VIDEOLARM

VIDEOLARM | DFH10C2W | DUST-PROOF TUBULAR HOUSING, 24VAC OR 12VDC INPUT,FEED-THRUWALL/POLE MOUNT

  • Manufacturer # DFH10C2W
  • Anixter #506950
Mounting Type: WALL/POLE
Type: HOUSING
Voltage/Current Type: 12 VDC OR 24 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items